Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug w/Bypass, Mechanical, 10 In

  • Mfr # 272965

  • Zoro # G2655922


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
10.3 in
Nominal Size
10 in
For Use In
Concrete And Clay Pipes
Min. Dia.
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272965
Zoro #
G2655922
UPC #
675115272965
Country of Origin
United States

Dimensions

Max. Diameter
10.3 in
Nominal Size
10 in
Min. Dia.
9.8 in
For Minimum Pipe Inside Diameter
9.8 in
For Pipe Size
10 in
Bypass Connection Size
3/4 in
For Maximum Pipe Inside Diameter
10.3 in
Overall Height
9.7 in

Details

Material
Aluminum
For Use In
Concrete And Clay Pipes
Max. Back Pressure
40 ft of Head
Type
T-Handle Plug
Item
Pipe Plug w/Bypass
Included Water Fill Port/Hose
Not Included
Maximum Back Pressure (Water)
23 ft of head
Head Type
T-Handle
Bypass Connection Type
NPT
Plug Seal Material
Neoprene
Bypass Thread Gender
Male
Test Plug Weight
12.5 lb
Series
T-Handle Gripper
Features
Concrete and Clay Pipe
Application
Bypass
Maximum Back Pressure (Air)
10 psi
Plate Material
Aluminum
Handle Material
Zinc-Plated Steel
Plug Seal Location
Inside Pipe

Description

Pipe Plug w/Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 10.3 in, For Minimum Pipe Inside Diameter 9.8 in, For Pipe Size 10 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.