Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug 12-15 In Big Mouth

  • Mfr # 269028

  • Zoro # G1163635


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Rubber
Max. Diameter
15.25 in
Nominal Size
12 to 15 in
For Use In
Gravity Bypassing or Bypass Pumping
Min. Dia.
10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028
Zoro #
G1163635
UPC #
675115269026
Country of Origin
United States

Dimensions

Max. Diameter
15.25 in
Nominal Size
12 to 15 in
Min. Dia.
10.62 in
Deflated Size
17.88 in L x 10.25 in D
For Maximum Pipe Inside Diameter
15.25 in
Deflated Diameter
10.25 in
Deflated Length
17.88 in
Bypass Connection Size
6 in
Air Connection Size
1/4 in
For Minimum Pipe Size
12 in
For Minimum Pipe Inside Diameter
10.62 in
For Maximum Pipe Size
15 in

Details

Material
Aluminum, Rubber
For Use In
Gravity Bypassing or Bypass Pumping
Max. Back Pressure
25 ft of Head
Type
Pneumatic
Required Inflation Pressure
30 psi
Item
Plug
Compliance
1
Bypass Connection Type
NPT
Air Connection Gender
Male
Maximum Back Pressure (Air)
11 psi
Contains Bypass
Yes
Plug Seal Material
Rubber
Test Plug Weight
20 lb
Maximum Back Pressure (Water)
25 ft of head
For Use On
Bypass Pumping, Gravity Bypass
Air Connection Type
Tire Valve
Body Surface Style
Textured
Number of Inflation Chambers
1
Contains Pressure Release Valve
No
Bypass Thread Gender
Male
Head Tether Connection
Eyebolt
Includes Protective Sleeve
No

Description

Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 6 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 10.25 in, Deflated Length 17.88 in, For Maximum Pipe Inside Diameter 15.25 in, For Maximum Pipe Size 15 in, For Minimum Pipe Inside Diameter 10.62 in, For Minimum Pipe Size 12 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.