Zoro Homepage

Plug, 12-18" Big Mouth, W8"Byp

  • Mfr # 378128

  • Zoro # G2783763


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
18-1/4"
Nominal Size
12" to 18"
Min. Dia.
11-1/4"
Max. Back Pressure
10 psi, 23 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378128
Zoro #
G2783763
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
18-1/4"
Nominal Size
12" to 18"
Min. Dia.
11-1/4"

Details

Material
Aluminum
Max. Back Pressure
10 psi, 23 ft. of Head
Required Inflation Pressure
25 psi
Item
Plug,12-18" Big Mouth,W8"Byp

Description

Plug,12-18 In. Big Mouth,W8 In.Byp

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.