Zoro Homepage

Plug, 12", Big Mouth, Lg Bypass

  • Mfr # 369128

  • Zoro # G2783632


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
12.52"
Nominal Size
12"
Min. Dia.
11-3/4"
Max. Back Pressure
11 psi, 25 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369128
Zoro #
G2783632
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
12.52"
Nominal Size
12"
Min. Dia.
11-3/4"

Details

Material
Aluminum
Max. Back Pressure
11 psi, 25 ft. of Head
Required Inflation Pressure
30 psi
Item
Plug,12",Big Mouth,Lg Bypass

Description

Plug,12 In.,Big Mouth,Lg Bypass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.