Plug
Mfr # 217128
Zoro # G8087932
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rubber
Max. Diameter
12 in
Nominal Size
8 in to 12 in
Min. Dia.
7.76 in
Application
Air Testing, Leak Location Testing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217128
Zoro #
G8087932
UPC #
675115217126
Country of Origin
United States
Dimensions
Max. Diameter
12 in
Nominal Size
8 in to 12 in
Min. Dia.
7.76 in
For Maximum Pipe Inside Diameter
12 in
For Minimum Pipe Inside Diameter
7.76 in
Details
Material
Natural Rubber
Item
Plug
Application
Air Testing, Leak Location Testing
Includes Protective Sleeve
No
Features
Panel for Air-Loc System
Contains Pressure Release Valve
No
Description
Plug, For Maximum Pipe Inside Diameter 12 in, For Minimum Pipe Inside Diameter 7.76 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.