Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, 6-10" Big Mouth, w/4"Byp

  • Mfr # 374068

  • Zoro # G2783693


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
10-1/4"
Nominal Size
6" to 10"
Min. Dia.
5-3/4"
Max. Back Pressure
10 psi, 23 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374068
Zoro #
G2783693
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
10-1/4"
Nominal Size
6" to 10"
Min. Dia.
5-3/4"
Deflated Length
24.5 in
Air Connection Size
1/4 in
Deflated Diameter
5.62 in
For Maximum Pipe Size
10 in
Bypass Connection Size
4 in
For Minimum Pipe Size
6 in
For Minimum Pipe Inside Diameter
5.75 in
For Maximum Pipe Inside Diameter
10.25 in

Details

Material
Aluminum
Max. Back Pressure
10 psi, 23 ft. of Head
Required Inflation Pressure
40 psi
Item
Plug
Body Surface Style
Textured
Bypass Thread Gender
Male
Plug Seal Material
Natural Rubber
Number of Inflation Chambers
1
Includes Protective Sleeve
No
Test Plug Weight
15 lb
Head Tether Connection
Eyebolt
Air Connection Type
Tire Valve
Bypass Connection Type
NPT
Air Connection Gender
Male
Maximum Back Pressure (Air)
10 psi
Contains Pressure Release Valve
No
Maximum Back Pressure (Water)
23 ft of head

Description

Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 5.62 in, Deflated Length 24.5 in, For Maximum Pipe Inside Diameter 10.25 in, For Maximum Pipe Size 10 in, For Minimum Pipe Inside Diameter 5.75 in, For Minimum Pipe Size 6 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 10 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.