Zoro Homepage

Plug, 6"Thd, Big Mouth, Lg Bypass

  • Mfr # 369068

  • Zoro # G2783617


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
6.34"
Nominal Size
6"
Min. Dia.
5.69"
Max. Back Pressure
11 psi, 25 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369068
Zoro #
G2783617
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
6.34"
Nominal Size
6"
Min. Dia.
5.69"

Details

Material
Aluminum
Max. Back Pressure
11 psi, 25 ft. of Head
Required Inflation Pressure
30 psi
Item
Plug,6"Thd,Big Mouth,Lg Bypass

Description

Plug,6 In.Thd,Big Mouth,Lg Bypass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.