Zoro Homepage

Plug, Pole Connection, 25"Deflate L

  • Mfr # 319128

  • Zoro # G8848391


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Rubber
Max. Diameter
12 in
Nominal Size
6 in to 12 in
For Use In
Sealing At The End of The Pipe
Min. Dia.
5.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319128
Zoro #
G8848391
UPC #
675115319127
Country of Origin
United States

Dimensions

Max. Diameter
12 in
Nominal Size
6 in to 12 in
Min. Dia.
5.77 in
Air Connection Size
1/4 in
For Maximum Pipe Inside Diameter
12.25 in
For Maximum Pipe Size
12 in
Deflated Length
25 in
For Minimum Pipe Inside Diameter
5.5 in
For Minimum Pipe Size
6 in
Deflated Diameter
5.41 in

Details

Material
Aluminum, Rubber
For Use In
Sealing At The End of The Pipe
Max. Back Pressure
35 ft of Head
Type
Pneumatic
Required Inflation Pressure
45 psi
Item
Plug
Body Surface Style
Smooth
Plug Seal Material
Natural Rubber
Contains Pressure Release Valve
No
Features
Safety Through Design, Flexible
Air Connection Gender
Male
Head Tether Connection
Pole Connection
Maximum Back Pressure (Air)
15 psi
Includes Protective Sleeve
No
Test Plug Weight
8.5 lb
Air Connection Type
Tire Valve
For Use On
Plug Selector Tool
Number of Inflation Chambers
1

Description

Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 5.41 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 5.5 in, For Minimum Pipe Size 6 in, Head Tether Connection Pole Connection, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.