Zoro Homepage

Poly-lift Line, 20 ft. Ind Qd And Gauge

  • Mfr # 383208

  • Zoro # G3916530


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Nominal Size
20 ft.
Product Type
Lift Line
Overall Length
20 ft
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383208
Zoro #
G3916530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
20 ft.
Overall Length
20 ft
Overall Height
6.5 in
Overall Width
12 in

Details

Material
Rubber
Item
Poly-Lift Line
Product Type
Lift Line
Compatible Mfr Part Number
041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128

Description

Poly-Lift Line, Compatible Grainger Part Number 2HCD5, 2HCD6, 39AT86, 3NVZ4, 3NVZ5, 3NVZ6, 54XJ92, 54XJ93, 54XJ94, 54XJ97, 54XJ99, 55TN79, 55TN88, 58NK40, 5NRT8, 5NRT9, Compatible Mfr Part Number 041386, 041394, 041408, 210128, 210188, 219188, 262064, 262080, 262110, 262129, 262137, 265068, 275048, 275058, 275088, 310128, 310168, 310248, 312168, 312248, 319128, Material Rubber, Overall Height 6.5 in, Overall Length 20 ft, Overall Width 12 in, Product Type Lift Line

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.