Zoro Homepage

Replacement Ring and Chain, 24"L, 0.1"H

  • Mfr # 059758

  • Zoro # G805379896


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Overall Width
3.2 in
Material
Stainless Steel
Overall Height
0.1 in
Product Type
Replacement Ring and Chain
Includes
2 in Ring, Safety Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059758
Zoro #
G805379896
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.2 in
Overall Height
0.1 in
Overall Length
24 in

Details

Item
Replacement Ring and Chain
Material
Stainless Steel
Product Type
Replacement Ring and Chain
Includes
2 in Ring, Safety Tag
Compatible Mfr Part Number
270024
For Use With
Muni-Balls, Ong-Balls, Plumbing Test-Balls

Description

Replacement Ring and Chain, Compatible Grainger Part Number 1VNE9, Compatible Mfr Part Number 270024, Material Stainless Steel, Overall Height 0.1 in, Overall Length 24 in, Overall Width 3.2 in, Product Type Replacement Ring and Chain, For Use With Muni-Balls, Ong-Balls, Plumbing Test-Balls, Includes 2 in Ring, Safety Tag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.