Zoro Homepage

Smoke Fluid, 8.25"L, 12.75"H

  • Mfr # 065808

  • Zoro # G908391214


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Standards
29 CFR 1910.1200, OSHA
Includes
1 Gallon Container
Overall Height
12.75 in
Product Type
Smoke Fluid
Compatible Mfr Part Number
303008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065808
Zoro #
G908391214
UPC #
675115065802
Country of Origin
United States

Dimensions

Overall Height
12.75 in
Overall Width
4.5 in
Overall Length
8.25 in

Details

Standards
29 CFR 1910.1200, OSHA
Item
One Gallon Smoke Fluid
Includes
1 Gallon Container
Product Type
Smoke Fluid
Compatible Mfr Part Number
303008
For Use With
Traditional Smoke Candles/Liquid Smoke

Description

One Gallon Smoke Fluid, Compatible Grainger Part Number 9JUU3, Compatible Mfr Part Number 303008, Material Not Applicable, Overall Height 12.75 in, Overall Length 8.25 in, Overall Width 4.5 in, Product Type Smoke Fluid, For Use With Traditional Smoke Candles/Liquid Smoke, Includes 1 Gallon Container, Standards 29 CFR 1910.1200, OSHA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.