Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test-Ball 48-72"I-Series w/Rpd

  • Mfr # 310728

  • Zoro # G2783477


product price: $12,810.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Max. Diameter
72-1/4"
Nominal Size
48" to 72"
Min. Dia.
44"
Max. Back Pressure
6 psi, 14 ft. of Head
Required Inflation Pressure
12 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310728
Zoro #
G2783477
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
72-1/4"
Nominal Size
48" to 72"
Min. Dia.
44"
For Maximum Pipe Inside Diameter
72.25 in
For Minimum Pipe Size
48 in
Deflated Diameter
43 in
Air Connection Size
1/2 in
For Maximum Pipe Size
72 in
Deflated Length
100 in
For Minimum Pipe Inside Diameter
44 in

Details

Max. Back Pressure
6 psi, 14 ft. of Head
Required Inflation Pressure
12 psi
Item
Test-Ball
Test Plug Weight
290 lb
Air Connection Type
Tire Valve
Includes Protective Sleeve
No
Plug Seal Material
Natural Rubber
Air Connection Gender
Male
Number of Inflation Chambers
2
Contains Pressure Release Valve
No
Body Surface Style
Smooth
Head Tether Connection
Bracket Tag

Description

Test-Ball, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 43 in, Deflated Length 100 in, For Maximum Pipe Inside Diameter 72.25 in, For Maximum Pipe Size 72 in, For Minimum Pipe Inside Diameter 44 in, For Minimum Pipe Size 48 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.