Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test-Ball Pipe Plug, 48in to 72in

  • Mfr # 314728

  • Zoro # G2181807


product price: $12,920.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Natural rubber
Max. Diameter
72.25 in
Nominal Size
48 in to 72 in
For Use In
Sewers
Max. Back Pressure
6 psi, 14 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314728
Zoro #
G2181807
UPC #
675115271753
Country of Origin
United States

Dimensions

Max. Diameter
72.25 in
Nominal Size
48 in to 72 in
Deflated Size
43 in
Deflated Diameter
43 in
For Maximum Pipe Size
72 in
Deflated Length
93 in
For Maximum Pipe Inside Diameter
72.25 in
Bypass Connection Size
4 in
For Minimum Pipe Size
48 in

Details

Material
Natural rubber
For Use In
Sewers
Max. Back Pressure
6 psi, 14 ft. of Head
Required Inflation Pressure
12 psi
Item
Test-Ball Pipe Plug
Plug Seal Material
Natural Rubber
Features
Flexible Bypass Hoses - Plugs can be Bent to 90 Degrees
Includes Protective Sleeve
No
For Use On
Pipe and Tube Openings, Manhole Frames
Application
Pipe Plug, Testing
Contains Pressure Release Valve
No
Bypass Thread Gender
Male
Contains Bypass
Yes

Description

Test-Ball Pipe Plug, Bypass Connection Size 4 in, Bypass Thread Gender Male, Deflated Diameter 43 in, Deflated Length 93 in, For Maximum Pipe Inside Diameter 72.25 in, For Maximum Pipe Size 72 in, For Minimum Pipe Size 48 in, Plug Seal Material Natural Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.