Zoro Homepage

Test-Ball Pipe Plug, 4in to 6in

  • Mfr # 275048

  • Zoro # G1670299


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Natural rubber
Nominal Size
4 in to 6 in
Max. Back Pressure
17 psi, 40 ft. of Head
Required Inflation Pressure
30 psi
Deflated Size
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275048
Zoro #
G1670299
UPC #
675115275041
Country of Origin
United States

Dimensions

Nominal Size
4 in to 6 in
Deflated Size
3.5 in
For Maximum Pipe Inside Diameter
6.25 in
For Minimum Pipe Size
4 in
Deflated Diameter
9.8 in
Air Connection Size
1/8 in
Deflated Length
9.8 in
For Maximum Pipe Size
6 in
For Minimum Pipe Inside Diameter
3.75 in

Details

Material
Natural rubber
Max. Back Pressure
17 psi, 40 ft. of Head
Required Inflation Pressure
30 psi
Item
Test-Ball Pipe Plug
Head Tether Connection
Ring and Chain
Features
Removable inflation Valve can be Replaced if Damaged
For Use On
Pipe
Air Connection Gender
Male
Test Plug Weight
2 lb
Number of Inflation Chambers
1
Application
Blocking, Pipe Plug, Sanitary, Storm Sewer Systems, Testing
Maximum Back Pressure (Water)
40 ft of head
Air Connection Type
Tire Valve
Includes Protective Sleeve
No
Maximum Back Pressure (Air)
17 psi
Plug Seal Material
Natural Rubber
Body Surface Style
Textured
Contains Pressure Release Valve
No

Description

Test-Ball Pipe Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 9.8 in, Deflated Length 9.8 in, For Maximum Pipe Inside Diameter 6.25 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 3.75 in, For Minimum Pipe Size 4 in, Head Tether Connection Ring and Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.