Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Ball Plug, 19.8"Deflate L

  • Mfr # 210128

  • Zoro # G8089418


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Max. Diameter
12 in
Nominal Size
8 in to 12 in
Min. Dia.
7.76 in
Required Inflation Pressure
45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210128
Zoro #
G8089418
UPC #
675115210127
Country of Origin
United States

Dimensions

Max. Diameter
12 in
Nominal Size
8 in to 12 in
Min. Dia.
7.76 in
Air Connection Size
1/4 in
Deflated Diameter
6.85 in
Deflated Length
19.8 in
For Maximum Pipe Inside Diameter
12.25 in
For Minimum Pipe Size
8 in
For Maximum Pipe Size
12 in
For Minimum Pipe Inside Diameter
7.5 in

Details

Material
Natural Rubber
Required Inflation Pressure
45 psi
Item
Test Ball Plug
Features
Safety Through Design, Flexible
Includes Protective Sleeve
No
Contains Pressure Release Valve
No
Plug Seal Material
Natural Rubber
For Use On
Plug Selector Tool
Air Connection Gender
Male
Application
Blocking, Pipe Plug, Testing
Body Surface Style
Smooth
Number of Inflation Chambers
1
Test Plug Weight
11 lb
Maximum Back Pressure (Air)
15 psi
Air Connection Type
Tire Valve
Head Tether Connection
Bracket Tag

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 6.85 in, Deflated Length 19.8 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 7.5 in, For Minimum Pipe Size 8 in, Head Tether Connection Bracket Tag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.