Zoro Homepage

Test-Ball Plug, 21" Urethane

  • Mfr # 277134

  • Zoro # G2782348


product price: $1,885.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic Urethane
Max. Diameter
21.8"
Nominal Size
21"
Min. Dia.
20.6"
Max. Back Pressure
13 psi, 30 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277134
Zoro #
G2782348
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
21.8"
Nominal Size
21"
Min. Dia.
20.6"
For Minimum Pipe Inside Diameter
20.6 in
For Maximum Pipe Inside Diameter
21.8 in
Air Connection Size
1/4 in
For Maximum Pipe Size
21 in
Deflated Diameter
12 in
Deflated Length
43 in

Details

Material
Elastic Urethane
Max. Back Pressure
13 psi, 30 ft. of Head
Required Inflation Pressure
18 psi
Item
Test-Ball Plug
Includes Protective Sleeve
No
Head Tether Connection
Tether Channel
Air Connection Gender
Male
Number of Inflation Chambers
1
Maximum Back Pressure (Air)
13 psi
Plug Seal Material
Elastic Urethane
Body Surface Style
Smooth
Contains Pressure Release Valve
No
Air Connection Type
Snifter Valve
Maximum Back Pressure (Water)
30 ft of head
Test Plug Weight
14 lb

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 43 in, For Maximum Pipe Inside Diameter 21.8 in, For Maximum Pipe Size 21 in, For Minimum Pipe Inside Diameter 20.6 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.