Zoro Homepage

Test-Ball Plug, 27" Urethane

  • Mfr # 277150

  • Zoro # G2782287


product price: $2,276.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic Urethane
Max. Diameter
28.2"
Nominal Size
27"
Min. Dia.
26-1/2"
Max. Back Pressure
11 psi, 25 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277150
Zoro #
G2782287
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
28.2"
Nominal Size
27"
Min. Dia.
26-1/2"
Air Connection Size
1/2 in
For Maximum Pipe Inside Diameter
28.2 in
Deflated Length
66 in
Deflated Diameter
12 in
For Minimum Pipe Inside Diameter
26.5 in
For Maximum Pipe Size
27 in

Details

Material
Elastic Urethane
Max. Back Pressure
11 psi, 25 ft. of Head
Required Inflation Pressure
18 psi
Item
Test-Ball Plug
Air Connection Type
Snifter Valve
Head Tether Connection
Tether Channel
Number of Inflation Chambers
1
Body Surface Style
Smooth
Air Connection Gender
Male
Plug Seal Material
Elastic Urethane
Contains Pressure Release Valve
No
Test Plug Weight
18 lb
Includes Protective Sleeve
No
Maximum Back Pressure (Air)
11 psi
Maximum Back Pressure (Water)
25 ft of head

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 66 in, For Maximum Pipe Inside Diameter 28.2 in, For Maximum Pipe Size 27 in, For Minimum Pipe Inside Diameter 26.5 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.