Zoro Homepage

Test-Ball Plug, 33" Urethane

  • Mfr # 277177

  • Zoro # G2782311


product price: $3,070.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic Urethane
Max. Diameter
34-1/4"
Nominal Size
33"
Min. Dia.
32.3"
Max. Back Pressure
8.7 psi, 20 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277177
Zoro #
G2782311
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
34-1/4"
Nominal Size
33"
Min. Dia.
32.3"
Deflated Diameter
12 in
Deflated Length
95 in
For Maximum Pipe Inside Diameter
32.3 in
Air Connection Size
1/2 in
For Maximum Pipe Size
33 in

Details

Material
Elastic Urethane
Max. Back Pressure
8.7 psi, 20 ft. of Head
Required Inflation Pressure
13 psi
Item
Test-Ball Plug
Number of Inflation Chambers
1
Air Connection Gender
Male
Head Tether Connection
Tether Channel
Contains Pressure Release Valve
No
Air Connection Type
Snifter Valve
Includes Protective Sleeve
No
Body Surface Style
Smooth
Test Plug Weight
22 lb
Plug Seal Material
Elastic Urethane
Maximum Back Pressure (Water)
20 ft of head
Maximum Back Pressure (Air)
9 psi

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 95 in, For Maximum Pipe Inside Diameter 32.3 in, For Maximum Pipe Size 33 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable, Maximum Back Pressure (Air) 9 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.