Zoro Homepage

Test-Ball Plug, 36", Urethane

  • Mfr # 277185

  • Zoro # G3917501


product price: $3,763.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic Urethane
Max. Diameter
37-1/2"
Nominal Size
36"
Min. Dia.
35.3"
Max. Back Pressure
8.7 psi, 20 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277185
Zoro #
G3917501
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
37-1/2"
Nominal Size
36"
Min. Dia.
35.3"
For Minimum Pipe Inside Diameter
35.3 in
Deflated Length
95 in
Deflated Diameter
12 in
For Maximum Pipe Inside Diameter
37.5 in
For Maximum Pipe Size
36 in
Air Connection Size
1/2 in

Details

Material
Elastic Urethane
Max. Back Pressure
8.7 psi, 20 ft. of Head
Required Inflation Pressure
13 psi
Item
Test-Ball Plug
Includes Protective Sleeve
No
Test Plug Weight
32 lb
Maximum Back Pressure (Water)
20 ft of head
Plug Seal Material
Elastic Urethane
Head Tether Connection
Tether Channel
Air Connection Type
Snifter Valve
Contains Pressure Release Valve
No
Maximum Back Pressure (Air)
9 psi
Body Surface Style
Smooth
Air Connection Gender
Male
Number of Inflation Chambers
1

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 12 in, Deflated Length 95 in, For Maximum Pipe Inside Diameter 37.5 in, For Maximum Pipe Size 36 in, For Minimum Pipe Inside Diameter 35.3 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.