Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Ball Plug, Bracket Tag, 37"Deflate L

  • Mfr # 694248

  • Zoro # G608273759


product price: $2,226.99
/ea
Free Shipping & Returns

Key Features

Required Inflation Pressure
45 psi
Contains Pressure Release Valve
No
Air Connection Gender
Male
For Maximum Pipe Inside Diameter
24.25 in
Deflated Diameter
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694248
Zoro #
G608273759
UPC #
675115694248
Country of Origin
United States

Dimensions

For Maximum Pipe Inside Diameter
24.25 in
Deflated Diameter
11.9 in
Deflated Length
37 in
For Maximum Pipe Size
24 in
Air Connection Size
1/4 in
For Minimum Pipe Inside Diameter
11 in
For Minimum Pipe Size
12 in

Details

Required Inflation Pressure
45 psi
Item
Test Ball Plug
Contains Pressure Release Valve
No
Air Connection Gender
Male
Plug Seal Material
Natural Rubber
Head Tether Connection
Bracket Tag
Body Surface Style
Smooth
Maximum Back Pressure (Air)
15 psi
Test Plug Weight
42.2 lb
Number of Inflation Chambers
1
Features
Safety Through Design, Flexible
Air Connection Type
Tire Valve
Includes Protective Sleeve
Yes
Series
I-Series

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 11.9 in, Deflated Length 37 in, For Maximum Pipe Inside Diameter 24.25 in, For Maximum Pipe Size 24 in, For Minimum Pipe Inside Diameter 11 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.