Zoro Homepage

Test Ball Plug, Bracket Tag, 70"Deflate L

  • Mfr # 310428

  • Zoro # G908273794


product price: $3,593.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Required Inflation Pressure
25 psi
Number of Inflation Chambers
2
Plug Seal Material
Natural Rubber
Contains Pressure Release Valve
No
Air Connection Type
Tire Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310428
Zoro #
G908273794
UPC #
675115310421
Country of Origin
United States

Dimensions

For Minimum Pipe Size
20 in
For Maximum Pipe Size
40 in
Deflated Diameter
19.5 in
For Minimum Pipe Inside Diameter
20 in
For Maximum Pipe Inside Diameter
40 in
Air Connection Size
1/4 in, 1/2 in
Deflated Length
70 in

Details

Required Inflation Pressure
25 psi
Item
Test Ball Plug
Number of Inflation Chambers
2
Plug Seal Material
Natural Rubber
Contains Pressure Release Valve
No
Air Connection Type
Tire Valve
Air Connection Gender
Male
Test Plug Weight
115 lb
Series
I-Series
Includes Protective Sleeve
No
Head Tether Connection
Bracket Tag
Features
Safety Through Design, Flexible
Body Surface Style
Smooth

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 19.5 in, Deflated Length 70 in, For Maximum Pipe Inside Diameter 40 in, For Maximum Pipe Size 40 in, For Minimum Pipe Inside Diameter 20 in, For Minimum Pipe Size 20 in, Head Tether Connection Bracket Tag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.