Test Ball Plug, Eyebolt, 11.75"Deflate L
- Mfr # 262110
- Zoro # G1638917
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Material
Natural rubber
Max. Diameter
10.25 in
Nominal Size
10 in
For Use In
Blocking Sewer Flow Or Conducting Sewer Air Tests
Min. Dia.
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262110
- Zoro #
- G1638917
- UPC #
- 675115262119
- Country of Origin
- United States
- Material
- Natural rubber
- For Use In
- Blocking Sewer Flow Or Conducting Sewer Air Tests
- Max. Back Pressure
- 30 ft of Head
- Type
- Pneumatic
- Required Inflation Pressure
- 35 psi
- Item
- Test Ball Plug
- Includes
- (2) Port Plugs
- Body Surface Style
- Textured
- Air Connection Type
- Tire Valve
- Test Plug Weight
- 9 lb
- Head Tether Connection
- Eyebolt
- Maximum Back Pressure (Water)
- 30 ft of head
- Series
- Muni-Ball
- For Use On
- Piping Systems
- Contains Bypass
- Yes
- Includes Protective Sleeve
- No
- Contains Pressure Release Valve
- No
- Number of Inflation Chambers
- 1
- Application
- Blocking, Commercial Piping Systems, Pipe Plug, Residential Piping Systems, Testing
- Plug Seal Material
- Natural Rubber
- Air Connection Gender
- Male
- Bypass Connection Type
- NPT
- Maximum Back Pressure (Air)
- 13 psi
- Bypass Thread Gender
- Female
Dimensions
- Max. Diameter
- 10.25 in
- Nominal Size
- 10 in
- Min. Dia.
- 9 in
- Deflated Size
- 11.75 in L x 8.75 in D
- Air Connection Size
- 1/4 in
- Bypass Connection Size
- 3 in
- For Maximum Pipe Size
- 10 in
- Deflated Diameter
- 8.75 in
- Deflated Length
- 11.75 in
- For Maximum Pipe Inside Diameter
- 10.25 in
- For Minimum Pipe Inside Diameter
- 9 in
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 8.75 in, Deflated Length 11.75 in, For Maximum Pipe Inside Diameter 10.25 in, For Maximum Pipe Size 10 in, For Minimum Pipe Inside Diameter 9 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 13 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.