Test Ball Plug, Eyebolt, 13.75"Deflate L
- Mfr # 262129
- Zoro # G3072605
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Material
Natural rubber
Max. Diameter
12.25 in
Nominal Size
12 in
For Use In
Blocking Sewer Flow Or Conducting Sewer Air Tests
Min. Dia.
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262129
- Zoro #
- G3072605
- UPC #
- 675115262126
- Country of Origin
- United States
- Material
- Natural rubber
- For Use In
- Blocking Sewer Flow Or Conducting Sewer Air Tests
- Max. Back Pressure
- 30 ft of Head
- Type
- Pneumatic
- Required Inflation Pressure
- 35 psi
- Item
- Test Ball Plug
- Includes
- (2) Port Plugs
- Maximum Back Pressure (Water)
- 30 ft of head
- Bypass Connection Type
- NPT
- Number of Inflation Chambers
- 1
- Application
- Blocking, Commercial Piping Systems, Pipe Plug, Residential Piping Systems, Testing
- Test Plug Weight
- 13 lb
- Body Surface Style
- Textured
- For Use On
- Piping Systems
- Plug Seal Material
- Natural Rubber
- Air Connection Gender
- Male
- Contains Bypass
- Yes
- Bypass Thread Gender
- Female
- Contains Pressure Release Valve
- No
- Includes Protective Sleeve
- No
- Air Connection Type
- Tire Valve
- Head Tether Connection
- Eyebolt
- Maximum Back Pressure (Air)
- 13 psi
- Series
- Muni-Ball
Dimensions
- Max. Diameter
- 12.25 in
- Nominal Size
- 12 in
- Min. Dia.
- 10.5 in
- Deflated Size
- 13.75 in L x 10.25 in D
- Deflated Length
- 13.75 in
- For Maximum Pipe Inside Diameter
- 12.25 in
- Deflated Diameter
- 10.25 in
- For Maximum Pipe Size
- 12 in
- For Minimum Pipe Inside Diameter
- 10.5 in
- Bypass Connection Size
- 3 in
- Air Connection Size
- 1/4 in
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 10.25 in, Deflated Length 13.75 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 10.5 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 13 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.