Zoro Homepage

Test Ball Plug, Pneumatic, 3-4 In

  • Mfr # 274526

  • Zoro # G0705643


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
4.25 in
Nominal Size
3 to 4 in
For Use In
Waste Stack Testing
Min. Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274526
Zoro #
G0705643
UPC #
675115274525
Country of Origin
United States

Dimensions

Max. Diameter
4.25 in
Nominal Size
3 to 4 in
Min. Dia.
2.75 in
Deflated Size
23.75 in L x 2.38 in D
Deflated Diameter
2.38 in
For Maximum Pipe Inside Diameter
4.25 in
For Maximum Pipe Size
4 in
Deflated Length
23.75 in
For Minimum Pipe Size
3 in
For Minimum Pipe Inside Diameter
2.75 in

Details

Material
Rubber
For Use In
Waste Stack Testing
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
40 psi
Item
Test Ball Plug
Includes
5 ft Extension Hose
Includes Protective Sleeve
No
For Material Type
Nylon
Number of Inflation Chambers
1
Contains Pressure Release Valve
Yes
Test Plug Weight
2.45 lb
Head Tether Connection
Handle and Strap
For Use On
Pipe
Maximum Back Pressure (Water)
30 ft of head
Body Surface Style
Textured
Application
Sewer Air Testing, Stack Testing
Features
Multi-Stage Deflation, Pressure Relief Valve
Air Connection Type
Tank Valve
Maximum Back Pressure (Air)
13 psi
Inflation Fluid
Air
Air Connection Gender
Male
Plug Seal Material
Natural Rubber

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tank Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 2.38 in, Deflated Length 23.75 in, For Maximum Pipe Inside Diameter 4.25 in, For Maximum Pipe Size 4 in, For Minimum Pipe Inside Diameter 2.75 in, For Minimum Pipe Size 3 in, Head Tether Connection Handle and Strap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.