Zoro Homepage

Test Ball Plug, Pneumatic, Size 4 In

  • Mfr # 262048

  • Zoro # G0580946


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
4.25 in
Nominal Size
4 in
For Use In
Sealing At The End Of the Pipe And Has A By-Pass To Allow Air Or Liquid Through
Min. Dia.
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262048
Zoro #
G0580946
UPC #
675115262041
Country of Origin
United States

Dimensions

Max. Diameter
4.25 in
Nominal Size
4 in
Min. Dia.
3.25 in
Deflated Size
8.00 in L x 3.13 in D
For Maximum Pipe Size
4 in
Deflated Diameter
3.13 in
Bypass Connection Size
3/4 in
Air Connection Size
4 in
Deflated Length
8 in
For Minimum Pipe Inside Diameter
3.25 in
For Maximum Pipe Inside Diameter
4.25 in

Details

Material
Rubber
For Use In
Sealing At The End Of the Pipe And Has A By-Pass To Allow Air Or Liquid Through
Max. Back Pressure
50 ft of Head
Type
Pneumatic
Required Inflation Pressure
40 psi
Item
Test Ball Plug
Includes
(2) Port Plugs
Test Plug Weight
1.5 lb
Series
Muni-Ball
Contains Bypass
Yes
Air Connection Gender
Female
Air Connection Type
Tire Valve
Body Surface Style
Textured
Application
Blocking, Pipe Plug, Testing
Maximum Back Pressure (Air)
22 psi
Plug Seal Material
Natural Rubber
For Use On
Sewers
Bypass Connection Type
NPT
Head Tether Connection
Eyebolt
Includes Protective Sleeve
No
Inflation Fluid
Air
Contains Pressure Release Valve
No
Bypass Thread Gender
Female
Maximum Back Pressure (Water)
50 ft of head

Description

Test Ball Plug, Air Connection Gender Female, Air Connection Size 4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 3.13 in, Deflated Length 8 in, For Maximum Pipe Inside Diameter 4.25 in, For Maximum Pipe Size 4 in, For Minimum Pipe Inside Diameter 3.25 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable, Maximum Back Pressure (Air) 22 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.