Zoro Homepage

Test Ball Plug, Pneumatic, Size 5 In

  • Mfr # 270059

  • Zoro # G2637302


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
5.25 in
Nominal Size
5 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Min. Dia.
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270059
Zoro #
G2637302
UPC #
675115270053
Country of Origin
United States

Dimensions

Max. Diameter
5.25 in
Nominal Size
5 in
Min. Dia.
4.6 in
Deflated Size
7.88 in L x 4.48 in D
For Maximum Pipe Size
5 in
For Minimum Pipe Inside Diameter
4.6 in
Deflated Length
7.75 in
Deflated Diameter
4.5 in
For Maximum Pipe Inside Diameter
5.25 in

Details

Material
Rubber
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
30 psi
Item
Test Ball Plug
Body Surface Style
Textured
Includes Protective Sleeve
No
Head Tether Connection
Ring and Chain
Air Connection Type
Tire Valve
Contains Pressure Release Valve
No
Air Connection Gender
Male
Number of Inflation Chambers
1
Plug Seal Material
Natural Rubber
Series
Test-Ball
Maximum Back Pressure (Air)
13 psi
Maximum Back Pressure (Water)
30 ft of head
For Material Type
Zinc-Plated Steel
For Use On
Pipe
Test Plug Weight
1.3 lb
Application
Blocking, Pipe Plug, Testing

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 4.5 in, Deflated Length 7.75 in, For Maximum Pipe Inside Diameter 5.25 in, For Maximum Pipe Size 5 in, For Minimum Pipe Inside Diameter 4.6 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.