Zoro Homepage

Test Pad Replacement, Neoprene, 32" L

  • Mfr # 033018

  • Zoro # G7480107


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene Rubber
Type
Replacement Pad Kit
Length (In.)
32 in
Includes
20 ft Hose with Gauge
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033018
Zoro #
G7480107
UPC #
675115033016
Country of Origin
United States

Dimensions

Length (In.)
32 in
Overall Width
14 in
Overall Height
41 in
Overall Length
14 in

Details

Material
Neoprene Rubber
Type
Replacement Pad Kit
Item
Test Pad Replacement
Includes
20 ft Hose with Gauge
Product Type
Replacement Test Pads
For Use With
Cherne(R) Plate Style Manhole Testers
Compatible Mfr Part Number
220328

Description

Test Pad Replacement, Compatible Grainger Part Number 53MH29, Compatible Mfr Part Number 220328, Material Neoprene Rubber, Overall Height 41 in, Overall Length 14 in, Overall Width 14 in, Product Type Replacement Test Pads, For Use With Cherne(R) Plate Style Manhole Testers, Includes 20 ft Hose with Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.