Zoro Homepage

Test Plug, Bracket Tag, 84.5"Deflate L

  • Mfr # 310448

  • Zoro # G105718142


product price: $4,759.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Rubber
Max. Diameter
50 in
For Use In
To Seal Round Pipe
Min. Dia.
20.5 in
Max. Back Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310448
Zoro #
G105718142
UPC #
675115310445
Country of Origin
United States

Dimensions

Max. Diameter
50 in
Min. Dia.
20.5 in
Deflated Size
68 in L x 19.1 in D
For Minimum Pipe Inside Diameter
20.5 in
For Maximum Pipe Size
48 in
Deflated Diameter
19.1 in
Deflated Length
84.5 in
For Minimum Pipe Size
24 in
Air Connection Size
1/4 in, 1/2 in
For Maximum Pipe Inside Diameter
50 in

Details

Material
Rubber
For Use In
To Seal Round Pipe
Max. Back Pressure
10 psi
Type
Mechanical
Required Inflation Pressure
25 psi
Item
Test Plug
Plug Seal Material
Natural Rubber
Number of Inflation Chambers
2
Series
I-Series
Air Connection Type
Tire Valve
Features
Safety Through Design, Flexible
Application
Blocking, Pipe Plug, Testing
For Use On
Plug Selector Tool
Contains Pressure Release Valve
No
Body Surface Style
Smooth
Head Tether Connection
Bracket Tag
Test Plug Weight
125 lb
Maximum Back Pressure (Air)
10 psi
Includes Protective Sleeve
No
Air Connection Gender
Male

Description

Test Plug, Air Connection Gender Male, Air Connection Size 1/4 in, 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 19.1 in, Deflated Length 84.5 in, For Maximum Pipe Inside Diameter 50 in, For Maximum Pipe Size 48 in, For Minimum Pipe Inside Diameter 20.5 in, For Minimum Pipe Size 24 in, Head Tether Connection Bracket Tag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.