Zoro Homepage

Black 11 Ultraslim 86 Mechanical Keyswi

  • Mfr # G84-4100LCMUS-2

  • Zoro # G9783946


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Height
5.20 in
Standards
cURus, FCC, CE, VDE, BSMI, C-Tic k ('PT' and 'PC').
Interface
PS/2, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4100LCMUS-2
Zoro #
G9783946
UPC #
840183600815
Country of Origin
Unknown

Dimensions

Height
5.20 in
Width
11.10 in
Cable Length
5.74 ft
Depth
1.02 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Standards
cURus, FCC, CE, VDE, BSMI, C-Tic k ('PT' and 'PC').
Interface
PS/2, USB
Key Layout
QWERTY
Features
Slim
Includes
Adapter (USB port on PS/2 plug), Operating instructions in hard copy.
Number of Keys
86
Device Supported
Desktop Computer, Notebook
Keyswitch Technology
ML

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.