25FT ULTRA SLIM SVGA SUPER VGA 30/32AWG M/M MONITOR CABLE W/ FERRITES GOLD PLAT

  • Mfr # 6363

  • Zoro # G614877316


product price:  $18.89
/ea

Key Features

Cable Length
25 ft
Cable Type
VGA
Features
Ferrite Bead, Stranded
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6363
Zoro #
G614877316
UPC #
844660063636
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Cable Type
VGA
Features
Ferrite Bead, Stranded
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
Device Supported
Video Device, Monitor
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector Plating
Gold
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.