This item is Discontinued.

Cherry Black 87 Mx Red Keyswitch Backlit No Key G80-3811LYAEU-2

Black 87 Mx Red Keyswitch Backlit No Key (Discontinued)

  • Mfr # G80-3811LYAEU-2
  • Zoro # G9776815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G80-3811LYAEU-2
Zoro #
G9776815
UPC #
840183600341
Country of Origin
Unknown

Dimensions

Width
14.57 in
Depth
5.91 in
Height
0.98 in
Adjustable Height
Yes

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Includes
Operating Instructions in Hard Copy.
Features
Non-slip
Number of Keys
87
Interface
USB
Rugged
Yes
Keyswitch Technology
Mechanical
Hot Keys
Windows Lock Key
Backlight
Yes
Backlight Technology
RGB LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.