Shop CHERRY
See all product information
Create Account
Ultraslim G84-4100 POS Keyboard - USB
Mfr # G84-4100LCMUS-0
Zoro # G9781024
product price:Â
$
79.79
/ea
Key Features
Corded/Wireless
Corded
Color
Light Gray
Interface
PS/2, USB
Key Layout
QWERTY
Number of Keys
86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G84-4100LCMUS-0
- Zoro #
- G9781024
- UPC #
- 840183600808
- Country of Origin
- Unknown
- Item
- POS Keyboard
- Corded/Wireless
- Corded
- Color
- Light Gray
- Interface
- PS/2, USB
- Key Layout
- QWERTY
- Number of Keys
- 86
- Includes
- Ultraslim G84-4100 POS Keyboard Adapter (USB socket on PS/2 plug) Operating instructions in hard copy
- Keyswitch Technology
- Switch
- Connection
- Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.