Power Inverter, Pure Sine Wave, 150 W Peak, 150 W Continuous, 1 Outlets

  • Mfr # PAD1500

  • Zoro # G902662419


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
150 W
Continuous Output Power
150 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
120 V
Inverter Output Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAD1500
Zoro #
G902662419
UPC #
692042010378
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
150 W
Continuous Output Power
150 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
120 V
Inverter Output Voltage
120 V
Outlet Type
Standard 3-Prong Outlet
Number of Outlets
1
Nominal Output Power
150 W

Description

INTRODUCING THE NEXUS ESCAPE. POWER WHEN YOU WANT IT, POWER WHEN YOU NEED IT. BUILT TOUGH WITH A 120-VOLT AC POWER OUTLET TO POWER ANYTHING FROM A TABLET WHILE OUT AND ABOUT, YOUR LAMPS IN THE HOUSE, EVEN YOUR TV IN A POWER OUTAGE. COMPATIBLE WITH ALL EGO POWER+ ARC LITHIUM¿ BATTERIES (AVAILABLE SEPARATELY) TO DELIVER POWER BEYOND BELIEF¿. FEATURES:
    BUILT TOUGH WITH A 120V AC POWER OUTLET & 2 USB PORTS. POWER ANYTHING FROM A TABLET AND LAPTOP WHILE OUT AND ABOUT, LAMPS IN THE HOUSE, EVEN YOUR TV AND ROUTER IN A POWER OUTAGE. USE ANY EGO BATTERY TO POWER THE ESCAPE. BATTERY SOLD SEPARATELY. 5 YEAR LIMITED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.