Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Panel Wall Clips Standard Size Black 50 per Pack

  • Mfr # CH193355

  • Zoro # G904016906


product price: $47.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH193355
Zoro #
G904016906
UPC #
652513150484
Country of Origin
China

Description

Holds notes messages memos. Hang several clips to create an effective message center. Metal points insert into fabric.
  • Capacity (text): 40 Sheets.
  • Clips/Clamps Special Features: Metal Insert Points.
  • Post Consumer Recycled Content Percent: 0 %.
  • Material(s): Plastic.
  • Color(s): Black.
  • Pre Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Size: Standard.
  • 50 per Pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.