Cheungs FP-4060-2W Set Of 2 White Wooden Boxes With Front And Top Mirror

  • Mfr # FP-4060-2W

  • Zoro # G304083164


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-4060-2W
Zoro #
G304083164
UPC #
785853003896
Country of Origin
China

Description

Features
  • Nested for Space Saving.
  • Mirror Under Wood Design.
  • Material - Wood, Mirror, Metal
  • Color - White
  • Hook Latch
  • Inside Lining
    • Large - 12 x 8 x 4.75 in.
    • Small - 9.75 x 6 x 3.5 in.
  • Item Weight - 4.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.