Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chevron Delo 400 15W40 1 Gal CHV4003G

Delo 400 15W40 1 Gal (Discontinued)

  • Mfr # CHV4003G
  • Zoro # G502702256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHV4003G
Zoro #
G502702256
UPC #
23968398125
Country of Origin
United States

Dimensions

Length
12.1
Width
7.8
Height
4.33

Description

This mixed-fleet motor oil is formulated for naturally aspirated and turbocharged four-stroke diesel engines and four-stroke gasoline engines in which the API CK-4 or SN service category and SAE 15W-40 viscosity grade are recommended. Ideal for use in today's most modern off-highway engines, including those adapted for current emissions standards in construction, agriculture, mining and marine applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.