Shop CHEVRON
See all product information
Create Account
PNEUMATIC TUBING
- Mfr # 1133762
- Zoro # G324782009
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pneumatic Tubing
Color
Black
Material
Flame-Retardant Polyethylene
Length
1,000 ft
Standards
ASTM D1238, ASTM D1936, ASTM D635, ASTM D792, NFPA 90A, UL 1820, UL 94 V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1133762
- Zoro #
- G324782009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1,000 ft
- Outside Dia.
- 1/4 in
Details
- Product Type
- Pneumatic Tubing
- Color
- Black
- Item
- Pneumatic Tubing
- Material
- Flame-Retardant Polyethylene
- Standards
- ASTM D1238, ASTM D1936, ASTM D635, ASTM D792, NFPA 90A, UL 1820, UL 94 V-2
- Shell Material
- Flame-Retardant Polyethylene
- Wire Color
- Black
Description
Pneumatic Tubing, Flame-Retardant Polyethylene, Outside Dia. 1/4 in, Length 1,000 ft, Black Color, ASTM D1238, ASTM D1936, ASTM D635, ASTM D792, NFPA 90A, UL 1820, UL 94 V-2 Standards
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.