Bob Ross Decorative Planter Clay
- Mfr # JE00493-16
- Zoro # G223562894
product price:Â
$
36.15
/ea
Key Features
Material
Clay
Width
4.5 in
Length
8 in
Color
Multicolored
Height
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE00493-16
- Zoro #
- G223562894
- UPC #
- 021363004931
- Country of Origin
- China
- Item
- Decorative Planter
- Material
- Clay
- Color
- Multicolored
- Theme
- Bob Ross
Dimensions
- Width
- 4.5 in
- Length
- 8 in
- Height
- 7.3 in
Description
Easy to do, fun to grow! Watch your favorite animals and characters grow with this handmade, decorative planter. Comes with enough seed for 3 plantings, convenient plastic drip tray and planting/care instructions. Chia Pets are fun and educational.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.