Lawn Sprinkler, Spike, 360-Degree Rotation, 34 ft Coverage
- Mfr # 20216500
- Zoro # G823309912
product price:Â
$
9.15
/ea
Key Features
Depth
2.76 in
Number of Spray Patterns
1
Width
4.81 in
Application
Watering lawns and gardens
Height
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216500
- Zoro #
- G823309912
- UPC #
- 049206161030
- Country of Origin
- China
Dimensions
- Depth
- 2.76 in
- Width
- 4.81 in
- Height
- 11.81 in
Details
- Item
- Spike Sprinkler
- Number of Spray Patterns
- 1
- Application
- Watering lawns and gardens
- Material
- ABS/TPR/Poly
- Color
- Green
- Spray Coverage
- 18 ft
- Includes
- Spike Sprinkler
- Maximum Pressure
- 90 PSI
Description
With a reach of up to 34 feet and 360-degree rotation, the AMES Spike Sprinkler quickly and efficiently waters your lawn and garden space. This easy-to-use sprinkler anchors to the ground in a fixed position with a durable spike and can be moved to other locations for maximum watering coverage. Connects with ease to your standard 5/8-inch garden hose with no assembly required. Combine this sprinkler with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.