This item is Discontinued.

Chic Home Chic Home 43CK117-US Euphoria Embroidered Comforter Set - Aqua - King - 8 Piece 43CK117-US

Chic Home 43CK117-US Euphoria Embroidered Comforter Set - Aqua - King - 8 Piece (Discontinued)

  • Mfr # 43CK117-US
  • Zoro # G703680056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43CK117-US
Zoro #
G703680056
UPC #
819219012816
Country of Origin
China

Description

Oversized and Overfilled. This 8-piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Euphoria Embroidered Comforter Set
  • Outer material is made from 100% polyester
  • Fill Material is made from 100 GSM brushed microfiber, which is a soft plush fabric comparable to 200TC cotton
  • 8 Piece
King Dimension:
  • 1 comforter: 110 x 90"
  • 1 bedskirt: 78 x 80+14"
  • 2 shams: King: 20 x 36+2"
  • 2 filled square cushions 18 x 18"
  • 1 cushion 12 x 18"
  • 1 breakfast pillow 9 x 12"
Specifications
  • Color: Aqua
  • Size: King
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.