This item is Discontinued.

Chic Home Chic Home BBG17932-US Jerry Sleeping Bag with Cat Ear Hood Pinch Pleat Design - Grey & White BBG17932-US

Chic Home BBG17932-US Jerry Sleeping Bag with Cat Ear Hood Pinch Pleat Design - Grey & White (Discontinued)

  • Mfr # BBG17932-US
  • Zoro # G604067826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBG17932-US
Zoro #
G604067826
UPC #
843145185375
Country of Origin
China

Description

A youthful and fun sleeping bag perfect for sleep overs, slumber parties, tent forts, camping, dorm rooms, day care centers, pre-school and kindergarten nap time and so much more. The sleeping bag with cat ear hood features a pinch pleat design on the front and a polka dot pattern on the interior. Easy to use zipper closure lets you go from zipped up sleeping sack to unfolded blanket in seconds. Includes zipper lock storage bag, rolls up and stores easily to save space. Ideal for children and young adults up to 5 ft 2 in.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
Includes
  • 1 Piece Sleeping Bag with Cat Ear Hood
Specifications
  • Color: Grey & White
  • Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
  • Collection: Jerry
  • Size: 32 x 75 in.
  • Unfolded-Blanket Size: 64 x 75 in.
  • Rolled Up Size: 20 x 10 x 10 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.