This item is Discontinued.

Chic Home Chic Home BCS00729-US Izar 10 Piece Comforter Set; Turquoise - King BCS00729-US

Chic Home BCS00729-US Izar 10 Piece Comforter Set; Turquoise - King (Discontinued)

  • Mfr # BCS00729-US
  • Zoro # G003680374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCS00729-US
Zoro #
G003680374
UPC #
843145100729
Country of Origin
China

Description

A fashion forward bedding collection with everything you need for a complete bedroom decor makeover. The comforter features an elegant striped ruched ruffled embossed design. Window treatments, super-soft microfiber sheets, design coordinated shams, embellished deco pillows and a bed skirt are included to complete the look.

Features
  • Silky soft brushed microfiber cotton-feel material
  • Contemporary striped ruched ruffled embossed technique with embellished decorative pillows
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic down alternative filling is perfect for those allergic to traditional down
  • Built to last with premium fabrics and expert stitching
Specifications
  • Color: Turquoise
  • Size: King
  • Dimension: 12 x 18 in.
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.