Shop All Bedspreads and Comforters
Chic Home
Chic Home BCS03775-US 12 Piece Kalila Comforter & Quilt Set; Blue - King Size
Mfr # BCS03775-US
Zoro # G903680078
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chic Home
- MFR # BCS03775-US
- Zoro # G903680078
- UPC # 304629835723
- Country of Origin China
- Category Bedspreads and Comforters
Description
Add a modern touch to your bedroom with the Malea comforter and quilt set from Chic Home. This set includes a contemporary floral print comforter and a geometric pattern quilt, giving you the freedom to mix and match as you please. Two unique decorative pillows and four design coordinated shams complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases) is included with every set.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- Contemporary floral print bed in a bag, sheet set, decorative pillows, shams included
- 12 Piece
- Silky soft brushed microfiber cotton-feel material
- Contemporary floral print comforter and geometric pattern quilt
- 1 Piece Paisley Print Comforter (104" x 90")
- 1 Piece Geometric Pattern Quilt (102" x 90")
- 2 Piece Paisley Print Pillow Shams (20" x 36" + 2")
- 2 Piece Geometric Pattern Pillow Shams (20" x 36" + 2")
- 1 Piece Pleated Decorative Pillow (18" x 18")
- 1 Piece Embroidered Decorative Pillow (12" x 18")
- 1 Piece Flat Sheet (108" x 102" + 4")
- 1 Piece Fitted Sheet (78" x 80" + 12")
- 2 Piece Pillowcases (20" x 40")
- Dry clean preferred
- Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Collection: Kalila
- Color: Blue
- Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
- Size: King
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- INFINITY INSTRUMENTS 10" Light Oak Finish Wall Clock (20252NT-4099)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- HASTINGS HOME Hastings Home Savannah Quilt 2 Piece Set - Twin (318981VVC)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- Chic Home Bedspreads and Comforters