Shop All Bedspreads and Comforters
Chic Home
Chic Home BCS03874-US 12 Piece Kalila Comforter & Quilt Set; Blue - Queen Size
Mfr # BCS03874-US
Zoro # G903680061
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chic Home
- MFR # BCS03874-US
- Zoro # G903680061
- UPC # 304629835730
- Country of Origin China
- Category Bedspreads and Comforters
Description
Add a modern touch to your bedroom with the Malea comforter and quilt set from Chic Home. This set includes a contemporary floral print comforter and a geometric pattern quilt, giving you the freedom to mix and match as you please. Two unique decorative pillows and four design coordinated shams complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases) is included with every set.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- Contemporary floral print bed in a bag, sheet set, decorative pillows, shams included
- 12 Piece
- Silky soft brushed microfiber cotton-feel material
- Contemporary floral print comforter and geometric pattern quilt
- 1 Piece Paisley Print Comforter (90" x 90")
- 1 Piece Geometric Pattern Quilt (90" x 90")
- 2 Piece Paisley Print Pillow Shams (20" x 26" + 2")
- 2 Piece Geometric Pattern Pillow Shams (20" x 26" + 2")
- 1 Piece Pleated Decorative Pillow (18" x 18")
- 1 Piece Embroidered Decorative Pillow (12" x 18")
- 1 Piece Flat Sheet (90" x 102" + 4")
- 1 Piece Fitted Sheet (60" x 80" + 12")
- 2 Piece Pillowcases (20" x 30")
- Dry clean preferred
- Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Collection: Kalila
- Color: Blue
- Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
- Size: Queen
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- BAXTON STUDIO Jericho Brown Leather Mid-Century Modern Accent Chair (26-3188)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- Chic Home Bedspreads and Comforters