Shop All Bedspreads and Comforters
Chic Home
Chic Home BCS10414-US Queen Size Zita Comforter Bed Set; Burgundy - 10 Piece
Mfr # BCS10414-US
Zoro # G903680634
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chic Home
- MFR # BCS10414-US
- Zoro # G903680634
- UPC # 843145184101
- Country of Origin China
- Category Bedspreads and Comforters
Description
A fashion forward bed in a bag comforter set with everything you need for a complete bedroom decor makeover. Elegant and sophisticated pinch pleat pin tuck design with ruffled details. Super-soft microfiber sheets, design coordinated shams and deco pillows are included to complete the look.
Features- Silky soft brushed microfiber material
- Fashion forward pinch pleated pintuck ruffled design
- Elegant and sophisticated look with color and design coordinated decorative pillows and sheets
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic down alternative filling is perfect for those allergic to traditional down
- Just the right fill to keep you warm in the winter and cool in the summer
- Built to last with premium fabrics and expert stitching
- 10 Piece
- 1pc Comforter (90 x 90)
- 2pc Shams (21"x 27")
- 1pc Decorative Pillow (18 "x 18")
- 1pc Decorative Pillow (16 "x 16")
- 1pc Breakfast Pillow (12"x 18")
- 1pc Flat Sheet (90"x 108"+ 3")
- 1pc Fitted Sheet (60"x 80"+ 12")
- 2pc Pillowcases (21"x 27"+ 3")
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color: Burgundy
- Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
- Size: Queen
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- HIGHKEY Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Dark Cherry & Black - 29.6 x 11.6 x 11.6 in. (LR377465)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- HASTINGS HOME Hastings Home Savannah Quilt 2 Piece Set - Twin (318981VVC)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- Chic Home Bedspreads and Comforters