This item is Discontinued.

Chic Home Chic Home BCS11619-US Karrie 3 Piece Comforter Set Contemporary Striped Ruched Ruffled Design Bedding - Decorative Pillow Shams Included; Queen - Beige BCS11619-US

Chic Home BCS11619-US Karrie 3 Piece Comforter Set Contemporary Striped Ruched Ruffled Design Bedding - Decorative Pillow Shams Included; Queen - Beige (Discontinued)

  • Mfr # BCS11619-US
  • Zoro # G303679870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCS11619-US
Zoro #
G303679870
UPC #
843145188833
Country of Origin
China

Description

A contemporary comforter set with just what you need for a bold, fresh bedroom dcor makeover. The comforter features a modern striped, ruched ruffled pattern design. Super-soft design coordinated pillow shams are included to complete the look.

Features
  • Karrie 3 Piece Comforter Set Contemporary Striped Ruched Ruffled Design Bedding - Decorative Pillow Shams Included
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic material is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • 3 Piece
Set Includes:
  • 1pc Comforter (90" x 92"), 2pc Pillow Shams (20" x 26" + 2")
Fabric and Design:
  • Silky soft brushed microfiber cotton-feel material Contemporary striped
  • Ruched ruffled pattern design
Care Instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitato") to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color Scheme: Beige
  • Materials: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: Queen
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.