This item is Discontinued.

Chic Home Chic Home BCS12609-US 4 Piece Jaydalee Comforter Set - Grey; Queen Size BCS12609-US

Chic Home BCS12609-US 4 Piece Jaydalee Comforter Set - Grey; Queen Size (Discontinued)

  • Mfr # BCS12609-US
  • Zoro # G603679792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS12609-US
Zoro #
G603679792
UPC #
843145186754
Country of Origin
China

Description

A statement-making comforter set with just what you need for a quick bedroom decor makeover. The comforter features a rich, textured crinkle crushed velvet face with a solid matching color backing. Design coordinated shams and a sequin decorative throw pillow are included to complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • 4 Piece
Set Includes
  • 1 Piece Comforter (90 x 92 in.)
  • 2 Piece Pillow Shams (20 x 26 + 2 in.)
  • 1 Piece Sequin Decorative Pillow (12 x 18 in.)
Fabric and Design
  • Luxurious crinkle crushed velvet fabric
  • Rich, multidimensional textured crinkle velvet on the face with a solid matching color microfiber backing
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Grey
  • Materials: Crinkle crushed velvet, Luxuriously brushed microfiber fabric, Hypoallergenic synthetic down alternative filling
  • Collection: Jaydalee
  • Size: Queen Size
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.