This item is Discontinued.

Chic Home Chic Home BCS13972-US 9 Piece Battery Reversible Comforter Set - Purple; Grey & White; Full Size BCS13972-US

Chic Home BCS13972-US 9 Piece Battery Reversible Comforter Set - Purple; Grey & White; Full Size (Discontinued)

  • Mfr # BCS13972-US
  • Zoro # G403680240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS13972-US
Zoro #
G403680240
UPC #
843145184668
Country of Origin
China

Description

A fun comforter set that captures the hustle and bustle of life in the Big Apple, perfect for back to school (or college) with everything you need to a transform a child's bedroom or a dorm. The comforter features a printed New York theme complete with the NY skyline and Lady Liberty on the face and a Statue of Liberty pattern print the reverse. Design coordinated super-soft microfiber sheets, reversible pillow shams, a printed "Lady Liberty" decorative pillow and a plush, shaggy faux fur throw pillow are included to complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • 9 Piece
Set Includes
  • 1 Piece Reversible Comforter (78 x 86 in.)
  • 2 Piece Reversible Pillow Shams (20 x 26 + 2 in.)
  • 1 Piece Printed "Lady Liberty" Decorative Pillow (18 x 18 in.)
  • 1 Piece Plush Faux Fur Decorative Pillow (12 x 18 in.)
  • 1 Piece Flat Sheet (81 x 96 + 3 in.)
  • 1 Piece Fitted Sheet (54 x 75 + 12 in. Deep Pocket)
  • 2 Piece Pillowcases (21 x 27 + 3 in.)
Fabric and Design
  • Silky soft brushed microfiber cotton-feel material
  • Fun design that captures the hustle and bustle of life in the Big Apple featuring New York themed print on the face and a Lady Liberty pattern on the reverse
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Purple, Grey & White
  • Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
  • Size: Full Size
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.