This item is Discontinued.

Chic Home Chic Home BCS17833-US 8 Piece Yvana Comforter Set; Blue - Queen Size BCS17833-US

Chic Home BCS17833-US 8 Piece Yvana Comforter Set; Blue - Queen Size (Discontinued)

  • Mfr # BCS17833-US
  • Zoro # G003680138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS17833-US
Zoro #
G003680138
UPC #
304629825243
Country of Origin
China

Description

Take your bedroom decor in a new direction with the sophisticated style of the Yvette comforter set from Chic Home. The comforter features pleated details on the face with a solid color backing and a double layer ruffled flange border. A bed skirt, two unique decorative pillows, two design coordinated shams and two Euro shams complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Ruffled pleated flange border design bedding, bed skirt, decorative pillows, shams included
  • 8 Piece
Fabric & Design
  • Silky soft brushed microfiber cotton-feel material
  • Sophisticated design with pleated details and a double layer flange border
Set Includes
  • 1 Piece Comforter (90" x 90")
  • 2 Piece Pillow Shams With Pleated Details (20" x 27")
  • 2 Piece Euro Shams With Flange Border (26" x 26")
  • 1 Piece Bed Skirt (60" x 80" + 15")
  • 1 Piece Pleated Decorative Pillow (18" x 18")
  • 1 Piece Striped Embroidered Boudoir Pillow (12" x 18")
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Collection: Yvana
  • Color: Blue
  • Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
  • Size: Queen
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.