Shop All Bedspreads and Comforters
Chic Home
Chic Home BCS22998-US Hadley Comforter Set - Twin Size - Blush - 4 Piece
Mfr # BCS22998-US
Zoro # G903679942
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chic Home
- MFR # BCS22998-US
- Zoro # G903679942
- UPC # 843145179756
- Country of Origin China
- Category Bedspreads and Comforters
Description
Lay back and relax with the country chic style of the Emery comforter set from Chic Home. Perfect all year round, this comforter features a casual, country chic pleated look that fits almost any decor style. Mix and match with the included pillow sham and artsy decorative pillows for a laid back look of your own.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- 4 Piece
- 1 Piece Comforter (66" x 90" )
- 1 Piece Pillow Sham (20" x 26" + 2" )
- 1 Piece Embroidered Decorative Pillow (18" x 18" )
- 1 Piece Ruched Floral Decorative Pillow (12" x 18" )
- Silky soft brushed microfiber cotton-feel material
- Casual country chic pleated look with design coordinated decorative pillows
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Casual Country Chic Pleated Bedding, Decorative Pillows Sham Included
- Size: Twin Size
- Color Scheme: Blush
- Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- KFI Rectangle KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, 72 W, 36 L, 29 H (T3672-B1922-SL-MH)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- Chic Home Bedspreads and Comforters